Xl Prescott Dunite Oak SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-XL-0147-SAM

  • Zoro # G105837973


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-XL-0147-SAM
Zoro #
G105837973
UPC #
-
Country of Origin
India

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Dunite Oak
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
XL Prescott
Package qty
1 Sample

Description

Dunite Oak luxury vinyl planks from the everlife rigid core (rc) is a 100% waterproof vinyl plank flooring that offers a beautiful combination of affordable luxury and high performance. this flooring features a handsome blend of gray and beige hues with light knots and graining for an authentic wood look. and is durable and scratchesistant thanks to MSI’s crystalux wearesistant technology for additional peace of mind. the innovative pre-attached backing of this flooring ensures comfort underfoot, while its patented locking system makes installation easy. there's no easier way to create gorgeous floors in the kitchen, living area, bathroom, basement, and beyond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.