Xl Prescott Exotika SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-XL-0148-SAM

  • Zoro # G605837961


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-XL-0148-SAM
Zoro #
G605837961
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Exotika
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
XL Prescott
Package qty
1 Sample

Description

Exotika luxury vinyl planks from the prescott series include high-variation shades of medium browns, taupes, and grays with subtle knots and grains. the floating waterproof vinyl plank flooring is part of rigid core, a line of 100% waterproof products with an easy-install click system, commercial-grade wearlayer, and pre-attached backing. the hardwood look works well with a wide variety of design styles, from modern farmhouse to contemporary. match the lvp flooring with trim pieces in the same neutral tones to complete any project. in addition, xl prescott products come with lifetime limited residential.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products