Xl Prescott Finely SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-XL-0150-SAM

  • Zoro # G005837967


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-XL-0150-SAM
Zoro #
G005837967
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Finely
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
XL Prescott
Package qty
1 Sample

Description

Finely luxury vinyl planks from the rigid core prescott series feature floating waterproof vinyl plank flooring in neutral gray tones with subtle knots and grains enhanced with light gray accents. the elegant neutral hue is perfect for any room, including wet areas, because of its 100% waterproof capabilities. the click system makes installation a breeze, and the pre-attached backing helps save time during installation and makes the flooring more comfortable. feature the hardwood look in various design styles where a beautiful neutral gray is desired.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.