Xl Prescott Grayton SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-XL-0151-SAM

  • Zoro # G105837850


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-XL-0151-SAM
Zoro #
G105837850
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Grayton
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
XL Prescott
Package qty
1 Sample

Description

The smoky gray hues of Grayton luxury vinyl planks from the everlife rigid core (rc) collection are at once contemporary and timeless. create a bedroom, kitchen, bathroom, living room, and hallway floor that will have people talking. this waterproof vinyl plank flooring is available in and sizes and features subtle knots and soft graining for an authentic wood look. it is 100% waterproof and protected by MSI’s crystalux technology for scratch, stain, and dent resistance, allowing floors to stay beautiful and low maintenance. brookline features a patented locking system for easy installation and can even be installed over existing flooring. in addition, a pre-attached backing system provides comfort and quiet underfoot.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.