
Xl Prescott Kardigan SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0154-SAM
Zoro # G005838148
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVR-XL-0154-SAM
Zoro #
G005838148
UPC #
-
Country of Origin
China
Dimensions
Length
12
Thickness
0.6
Width
10
Details
Color
Kardigan
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
XL Prescott
Package qty
1 Sample
Description
Kardigan luxury vinyl planks from the everlife rigid core (rc) collection features light gray tones, with soft cream and blue-ish hues for an on-trend reclaimed look. this waterproof vinyl plank flooring features a pre-attached 1mm pad for comfort and quiet underfoot. it is 100% waterproof and contains crystalux, an industry-leading wear layer that guards against everyday scratches and depreciation. it's available in both and in sizes for design flexibility. a patented locking system allows for easy installation and is ideal for hassle-free installation over existing flooring.. create a luxurious living room, kitchen, bedroom, bathroom, and beyond with this chic, elegant flooring.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.