Parkland Country Sable 9 in. x 60 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 240PK

  • Mfr # AKVRCCOSA9X60-6520-PL

  • Zoro # G504414690


product price:  $3,219.99
/pk 240, $13.42/ea
Additional $855.00 delivery surcharge applies per item.
See details

Key Features

Size
9.45x60.79
Length
60.79
Height
1.44
Thickness
1.44
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCCOSA9X60-6520-PL
Zoro #
G504414690
UPC #
-
Country of Origin
China

Dimensions

Size
9.45x60.79
Length
60.79
Height
1.44
Thickness
1.44
Width
9.45

Details

Color
Country Sable
Material
Lvt
Finish
Low Gloss
Coverage Area
897.6 Sq. ft
Weight
2112
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Country Sable Luxury Vinyl Plank Flooring combines authentic antique hardwood aesthetics with superior durability for high-traffic residential and commercial spaces. These 9 in. x 60 in. extra-long planks feature light and dark brown tones that create authentic antique hardwood character and visual depth. With a 6.5mm total thickness and a pre-attached engineered pad, this flooring provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant environment. A 20mil wear layer provides exceptional protection against scratches, scuffs, and everyday wear, making this flooring ideal for demanding applications where durability is paramount. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Enhanced beveled edges enhance plank definition for a refined, finished appearance. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including Greenguard Gold and USGBC LEED demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your flooring project.


  • Plank Size: 9 in. W x 60 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Balanced light and dark brown palette evoking an antique hardwood appearance for classic wood-look style
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.