Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xl Prescott Stable SAMPLE Rigid Core Luxury Vinyl Plank

  • Mfr # ZOR-LVR-XL-0161-SAM

  • Zoro # G805838638


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Stable
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-XL-0161-SAM
Zoro #
G805838638
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Stable
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
XL Prescott
Package qty
1 Sample

Description

Stable luxury vinyl planks from the rigid core prescott series include handsome brown shades in high variations with some gray undertones for a unique hardwood look that features realistic knots and grains. the 100% waterproof vinyl plank flooring is perfect for both residential and commercial projects since it can be installed anywhere, including spaces where spills, splashes, or moisture are a concern. the lvp flooring comes with a durable commercial-grade wearlayer, a comfortable pre-attached backing, and an easy-install locking system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.