Wiltern Holmby 9 in. x 60 in. 9mm 30mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 240PK

  • Mfr # AKVRCHOLM9X60-9030-PL

  • Zoro # G116045534


product price:  $4,757.99
/pk 240, $19.82/ea
Additional $805.00 delivery surcharge applies per item.
See details

Key Features

Length
60 in
Thickness
0.35 in
Material
Lvt
Finish
Micro Bevel
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCHOLM9X60-9030-PL
Zoro #
G116045534
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Thickness
0.35 in
Width
9 in

Details

Color
Holmby
Material
Lvt
Finish
Micro Bevel
Item
LVT Plank
Collection
Wiltern

Description

Wiltern Holmby Luxury Vinyl Plank Flooring combines durability with authentic wood-look aesthetics for residential and commercial spaces. These 9 in. x 60 in. extra-long planks feature blonde tones with subtle knots and realistic grains that create authentic wood-look character and visual depth. With a 9mm total thickness comprising a 7mm rigid core and a 2mm pre-attached acoustic pad, this flooring delivers superior comfort underfoot while reducing sound transmission throughout your space. The commercial-grade 30mil wear layer provides exceptional protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial applications where durability is paramount. The rigid core construction ensures exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both professional installers and experienced DIY enthusiasts. Environmental certifications including Greenguard Gold demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 9 in. W x 60 in. L x 9mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Blonde palette with subtle knots and realistic grains for authentic wood-look aesthetics
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 30mil wear layer provides solid protection against wear
  • 9mm thickness provides superior comfort underfoot and improved sound reduction; radiant heating compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products