Wiltern Wilshire 9 in. x 60 in. 9mm 30mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 6PK

  • Mfr # AKVRCWILS9X60-9030-CA

  • Zoro # G716045538


original price:  $149.99 , new price: $134.99 , 10 percent off
new price:  $134.99
/pk 6, $22.50/ea
Free Shipping & Returns

Key Features

Length
60 in
Thickness
0.35 in
Material
LVT
Finish
Micro Bevel
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCWILS9X60-9030-CA
Zoro #
G716045538
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Thickness
0.35 in
Width
9 in

Details

Color
Wilshire
Material
LVT
Finish
Micro Bevel
Item
LVT Plank
Collection
Wiltern

Description

Wiltern Wilshire Luxury Vinyl Plank Flooring combines authentic wood-look aesthetics with premium durability for high-traffic residential and commercial applications. These 9 in. x 60 in. extra-long planks feature light blonde tones with subtle knots and grains that create authentic wood-look character and visual brightness. With a 9mm total thickness featuring a 7mm core and a 2mm pre-attached acoustic pad, this flooring delivers superior comfort underfoot while reducing sound transmission throughout your space. A 30mil wear layer provides exceptional protection against scratches, scuffs, and everyday wear, making this flooring ideal for demanding spaces where durability is paramount. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Made in the USA with US and imported materials, this flooring combines domestic quality with global resources. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including Greenguard Gold and FloorScore demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your flooring project.


  • Plank Size: 9 in. W x 60 in. L x 9mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Light blonde palette with subtle knots and grains for authentic wood-look aesthetics
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 30mil wear layer provides solid protection against wear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products