Shop ACKLAND

Tropez Garnet 18 in. x 36 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Tile Flooring, 288PK

  • Mfr # AKVRCGARN18X36-5012-PL

  • Zoro # G904415488


original price:  $5,480.99 , new price: $3,846.99 , 29 percent off
new price:  $3,846.99
/pk 288, $13.36/ea
Additional $685.00 delivery surcharge applies per item.
See details

Key Features

Size
18.98x36.22
Length
36.22
Height
0.94
Thickness
0.94
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCGARN18X36-5012-PL
Zoro #
G904415488
UPC #
-
Country of Origin
China

Dimensions

Size
18.98x36.22
Length
36.22
Height
0.94
Thickness
0.94
Width
18.98

Details

Color
Garnet
Material
Lvt
Finish
Low Gloss
Coverage Area
1310.4 Sq. ft
Weight
2223.36
Application
On Grade (Ground Level)
Collection
Tropez

Description

Tropez Garnet Luxury Vinyl Tile Flooring combines sophisticated marble aesthetics with exceptional durability, offering authentic stone-look design and waterproof protection. The 18 in. x 36 in. large-format tiles showcase white backdrop with dynamic gray veins that provide solid durability for everyday spaces while maintaining refined aesthetics. The 5mm total thickness with 1mm pre-attached pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil wear layer delivers solid protection against scratches, scuffs, and everyday wear, making this flooring ideal for residential environments where durability matters. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful marble-look aesthetic. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including LEED demonstrate commitment to sustainable practices and responsible manufacturing.


  • Tile Size: 18 in. W x 36 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl tile construction with rigid core for stability and durability
  • White backdrop with dynamic gray veins for sophisticated marble-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • 12mil wear layer provides solid protection against daily wear and tear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible
  • Sweep regularly and mop with a damp cloth and mild detergent; no waxing required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.