Tropez Atlas Gray 18 in. x 36 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Tile Flooring, 6PK

  • Mfr # AKVRCATGR18X36-5012-CA

  • Zoro # G504415413


product price:  $118.99
/pk 6, $19.83/ea
Free Shipping & Returns

Key Features

Size
18.98x36.22
Length
36.22
Height
0.94
Thickness
0.94
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCATGR18X36-5012-CA
Zoro #
G504415413
UPC #
-
Country of Origin
China

Dimensions

Size
18.98x36.22
Length
36.22
Height
0.94
Thickness
0.94
Width
18.98

Details

Color
Atlas Gray
Material
Lvt
Finish
Low Gloss
Coverage Area
27.3 Sq. ft
Weight
46.32
Application
On Grade (Ground Level)
Collection
Tropez

Description

Tropez Atlas Gray Luxury Vinyl Tile Flooring brings natural stone sophistication to residential and light commercial spaces with authentic marble-inspired design. These 18 in. x 36 in. extra-large format tiles feature gray and greige tones with subtle clouds and natural stone textures that create genuine stone-look character. The rigid core construction with pre-attached engineered pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil commercial-grade wear layer provides dependable protection against scratches, scuffs, and everyday wear, keeping your floors looking good through regular household use and foot traffic. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful stone-look aesthetic. Standard beveled edges enhance tile definition for a refined, finished appearance. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including NSF and FloorScore demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your flooring project.


  • Tile Size: 18 in. W x 36 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl tile construction with rigid core for stability and durability
  • Gray and greige palette with subtle clouds and natural stone-look texture for sophisticated aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • 12mil wear layer provides solid protection against daily wear and tear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products