Tropez Careyes 18 in. x 36 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Tile Flooring, 288PK
Mfr # AKVRCCARE18X36-5012-PL
Zoro # G704415336
Key Features
Specifications
Product Information
Dimensions
Details
Description
Tropez Careyes Luxury Vinyl Tile Flooring delivers the elegance of natural marble to residential and light commercial spaces in an affordable, low-maintenance format. These 18 in. x 36 in. extra-large format tiles feature ivory and soft gray tones with natural marble veins that create genuine stone-look character and refined splendor. With a pre-attached engineered pad, this flooring provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil commercial-grade wear layer provides dependable protection against scratches, scuffs, and everyday wear, keeping your floors looking good through regular household use and foot traffic. The rigid core construction ensures exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months. Standard beveled edges enhance tile definition for a refined, finished appearance. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including FloorScore and Greenguard Gold demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your flooring project.
- Tile Size: 18 in. W x 36 in. L x 5mm thick; dimensions are approximate
- Luxury vinyl tile construction with rigid core for stability and durability
- Ivory and soft gray palette with natural marble veins for sophisticated stone-look aesthetics
- Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
- 12mil wear layer provides solid protection against daily wear and tear
- 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.