Tropez Brine Stone 18 in. x 36 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Tile Flooring, 288PK

  • Mfr # AKVRCBRST18X36-5012-PL

  • Zoro # G504414164


product price:  $5,480.99
/pk 288, $19.03/ea
Additional $685.00 delivery surcharge applies per item.
See details

Key Features

Size
18.98x36.22
Length
36.22
Height
0.94
Thickness
0.94
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCBRST18X36-5012-PL
Zoro #
G504414164
UPC #
-
Country of Origin
China

Dimensions

Size
18.98x36.22
Length
36.22
Height
0.94
Thickness
0.94
Width
18.98

Details

Color
Brine Stone
Material
Lvt
Finish
Low Gloss
Coverage Area
1310.4 Sq. ft
Weight
2223.36
Application
On Grade (Ground Level)
Collection
Tropez

Description

Tropez Brine Stone Luxury Vinyl Tile Flooring combines elegant marble-look aesthetics with waterproof protection for residential spaces. The 18 in. x 36 in. large-format tiles feature muted gray and greige tones with long linear striations that create authentic marble-look character and visual sophistication. With a 5mm total thickness and a pre-attached engineered pad, this flooring provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil wear layer provides dependable protection against scratches, scuffs, and everyday wear, making this flooring ideal for residential spaces where durability is essential. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful marble-look aesthetic. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including Greenguard Gold and FloorScore demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your flooring project.


  • Tile Size: 18 in. W x 36 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl tile construction with rigid core for stability and durability
  • Muted gray and greige palette with long linear striations for sophisticated marble-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • 12mil wear layer provides solid protection against daily wear and tear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products