Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z790 GAMING PLUS WIFI

  • Mfr # PROZ790GAMPLUSWIFI

  • Zoro # G112433717


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Wireless LAN
Yes
PCI Express Standard
PCI Express 5.0, PCI Express 3.0, PCI Express 4.0
Total Number of Onboard USB Ports
9
HDMI Version
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROZ790GAMPLUSWIFI
Zoro #
G112433717
UPC #
824142334898
Country of Origin
China

Details

Item
Gaming Desktop Motherboard
Memory Technology
DDR5 SDRAM
Wireless LAN
Yes
PCI Express Standard
PCI Express 5.0, PCI Express 3.0, PCI Express 4.0
Total Number of Onboard USB Ports
9
HDMI Version
2.1
Processor Socket
Socket LGA-1700
Number of Memory Slots
4
Bluetooth Standard
Bluetooth 5.3
Bluetooth
Yes
DisplayPort
Yes
Number of PCI Express x1 Slots
1
Total Number of USB Ports
8
RAID Supported
Yes
AI-powered
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Number of USB 2.0 Ports
4
Maximum Memory Supported
256 GB
Total Processor Supported
1
Onboard Video
CPU Dependent Video
HDMI
Yes
Chipset Model
Z790
Gigabit Ethernet
Yes
2.5Gigabit Ethernet
Yes
Number of SATA Interfaces
6
Controller Type
Serial ATA/600
Processor Supported
Core, Celeron, Pentium Gold
Number of Onboard USB 2.0 Ports
4
Number of Network (RJ-45) Ports
1
Audio Channels
7.1
Processor Generation Supported
13th Gen, 14th Gen, 12th Gen
Memory Speed Supported
6400 MHz, 5200 MHz, 5000 MHz, 6000 MHz, 6200 MHz, 5800 MHz, 7200 MHz, 6800 MHz, 7000 MHz, 4800 MHz, 6600 MHz, 5400 MHz, 5600 MHz
S/PDIF
Yes
RAID Levels
10, 0, 5, 1
Number of M.2 Interfaces
4
Total Number of PCI Express Slots
4
Number of PCI Express x16 Slots
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.