Zoro Homepage

Z790-P WIFI Desktop Motherboard

  • Mfr # PROZ790PWIFI

  • Zoro # G510030655


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Audio Channels
7.1
Number of SATA Interfaces
6
Number of USB 3.2 Gen 2 Type-A Ports
1
Total Processor Supported
1
Brand Compatibility
Intel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROZ790PWIFI
Zoro #
G510030655
UPC #
824142302125
Country of Origin
China

Dimensions

Size
ATX

Details

Item
Desktop Motherboard
Audio Channels
7.1
Number of SATA Interfaces
6
Number of USB 3.2 Gen 2 Type-A Ports
1
Total Processor Supported
1
Brand Compatibility
Intel
Number of USB 3.2 Ports
1
Number of PCI Express x16 Slots
3
Number of Expansion Slots
4
Onboard Video
CPU Dependent Video
Number of Memory Slots
4
Includes
PRO Z790-P WIFI Desktop Motherboard, European Union Regulatory Notice, Quick Installation Guide, Wi-Fi Antenna, (2) SATA Cables, I/O Shiled, (3) M.2 Clips, Driver DVD
Controller Type
Serial ATA/600
Number of PCI Express x1 Slots
1
Max. Memory Supported
128 GB
Wireless LAN
Yes
Number of USB 2.0 Ports
4
RAID Supported
Yes
Bluetooth
Yes
Number of USB Ports
8
Processor Generation Supported
13th Gen
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Chipset Manufacturer
Intel
Number of Network (RJ-45) Ports
1
Memory Speed Supported
4800 MHz, 6200 MHz, 5200 MHz, 6400 MHz, 5800 MHz, 6800 MHz, 6600 MHz, 5600 MHz, 5400 MHz, 7000 MHz, 6000 MHz, 5000 MHz
DisplayPort
Yes
Number of M.2 Interfaces
4
2.5Gigabit Ethernet
Yes
Processor Socket
Socket LGA-1700
Number of Onboard USB Ports
9
Number of Onboard USB 2.0 Ports
4
RAID Levels
1, 10, 0, 5
Series
PRO
Processor Supported
Core i3, Core i7, Celeron, Core i5, Pentium Gold, Core i9
Memory Technology
DDR5 SDRAM
HDMI
Yes
Number of PCI Express Slots
4
Number of USB 3.2 Gen 1 Ports
2
Chipset Model
Z790
Number of Onboard USB 3.2 Ports
5
Package Contents
PRO Z790-P WIFI Desktop Motherboard, European Union Regulatory Notice, Quick Installation Guide, Wi-Fi Antenna, 2 x SATA Cables, I/O Shiled, 3 x M.2 Clips, Driver DVD

Description

PRO Z790-P WIFI Motherboard supports 12th and 13th Gen Intel Core Processors, Pentium Gold and Celeron Processors. Lightning Gen 5 is the latest PCIe 5.0 solution with up to 128GB/s bandwidth for maximum transfer speed. Latest DDR5 memory and MSI Memory Boost technologies enhances performance. Wi-Fi 6E supports 6GHz spectrum MU-MIMO and BSS color technology, delivering speeds up to 2400Mbps. Built-in USB 3.2 Gen 2x2 port offers 20Gbps transmission speed which is four times faster than USB 3.2 Gen 1. Premium 2.5G LAN deliver better network experience. MSI extended PWM heatsink and enhanced circuit design ensures even high-end processors to run in full speed. Strengthened built-in M.2 thermal solution keeps M.2 SSDs safe while preventing throttling, making them run faster. Frozr AI Cooling detects CPU and GPU temperatures and automatically adjust system fan duty to a proper value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.