Zoro Homepage

Z890-S WIFI

  • Mfr # Z890SWIFI

  • Zoro # G614935887


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Number of Thunderbolt 4 Ports
1
Number of M.2 Interfaces
3
Controller Type
Serial ATA/600
Processor Socket
Socket LGA-1851
Total Number of PCI Express Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z890SWIFI
Zoro #
G614935887
UPC #
824142386569
Country of Origin
China

Details

Item
Gaming Desktop Motherboard
Number of Thunderbolt 4 Ports
1
Number of M.2 Interfaces
3
Controller Type
Serial ATA/600
Processor Socket
Socket LGA-1851
Total Number of PCI Express Slots
4
Chipset Model
Z890
RAID Levels
1, 10, 5, 0
AI-powered
Yes
Gigabit Ethernet
Yes
Number of SATA Interfaces
4
DisplayPort
Yes
Total Number of Onboard USB Ports
7
Audio Channels
7.1
2.5Gigabit Ethernet
Yes
PCI Express Standard
PCI Express 3.0, PCI Express 5.0, PCI Express 4.0
Color
Silver
Number of Memory Slots
4
Bluetooth Standard
Bluetooth 5.4
Number of PCI Express x16 Slots
4
Processor Supported
Core Ultra
Bluetooth
Yes
HDMI
Yes
Memory Speed Supported
7200 MHz, 8600 MHz, 4800 MHz, 6400 MHz
Total Number of USB Ports
7
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Number of Network (RJ-45) Ports
1
Memory Technology
DDR5 SDRAM
Maximum Memory Supported
256 GB
Thunderbolt
Yes
RAID Supported
Yes
Onboard Video
CPU Dependent Video
Total Processor Supported
1
Wireless LAN
Yes
HDMI Version
2.1
Number of Onboard USB 2.0 Ports
4
Series
PRO

Description

MSI PRO Z890-S WIFI MOTHERBOARD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.