Zest Midnight 4 in. X 4 in. Zellige Look Satin Ceramic Wall Tile, 51PK

  • Mfr # ZOR-PT-0915

  • Zoro # G622773167


product price:  $43.59
/pk 51, $0.85/ea

Key Features

Width
4 in
Material
Ceramic
Finish
Satin
Shape
Square
Application
Wall, Backsplash, Bathroom, Shower, Surrounding Fireplace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0915
Zoro #
G622773167
UPC #
-
Country of Origin
Spain

Dimensions

Width
4 in
Length
4 in
Thickness
0.25 in
Size
4 in x 4 in

Details

Item
Wall Tile
Material
Ceramic
Finish
Satin
Shape
Square
Application
Wall, Backsplash, Bathroom, Shower, Surrounding Fireplace
Color
Midnight

Description

This Moroccan-inspired ceramic tile celebrates the beauty of handcrafted design while offering the durability of modern materials. Available in 4x4 and 2.5x8 sizes, each tile features a soft satin finish that subtly reflects light, emphasizing its artisanal texture. The color palette includes five options Midnight for rich, dramatic depth, and Sand, Sky, Aloe, and Star White for soft, pastel-inspired elegance-allowing you to craft spaces that feel warm, inviting, and visually captivating. Versatile in installation, these tiles shine in herringbone, basketweave, or stacked patterns, and pair elegantly with crisp white grout for a striking contrast. Perfect for backsplashes, shower surrounds, accent walls, and other design-focused areas in bathrooms, kitchens, and beyond, this low-maintenance tile brings handcrafted charm and refined style to any room.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.