This item is Discontinued.

Msi Zodia Interlocking 11.81 In. X 11.81 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0148

Zodia Interlocking 11.81 In. X 11.81 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0148
  • Zoro # G504414683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0148
Zoro #
G504414683
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
13
Thickness
5.25
Size
13x14.25

Details

Color
Zodia Interlocking
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
45
Package qty
15
Coverage Area
14.55 Sq. ft

Description

Refresh the look of your home and add contemporary style with this MSI Zodiac Interlocking glass mosaic tiles. it features light gray and warm beige tones with a low sheen for a mosaic look that is perfect for showers, backsplashes or accent walls. this recycled glass tile can be installed inside or outside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation that looks professional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.