Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Zodia Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile ZOR-MD-0148-SAM

Zodia Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0148-SAM
  • Zoro # G305838411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0148-SAM
Zoro #
G305838411
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Zodia Interlocking
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample

Description

Refresh the look of your home and add contemporary style with this MSI Zodiac Interlocking glass mosaic tiles. it features light gray and warm beige tones with a low sheen for a mosaic look that is perfect for showers, backsplashes or accent walls. this recycled glass tile can be installed inside or outside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation that looks professional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.