Ionian Zento Encaustic 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-IOZE3X3SQH-CA

  • Zoro # G904414764


product price:  $304.99
/pk 10, $30.50/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
12.2
Thickness
4.41
Size
12.2x12.99
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-IOZE3X3SQH-CA
Zoro #
G904414764
UPC #
-
Country of Origin
China

Dimensions

Length
12.99
Width
12.2
Thickness
4.41
Size
12.2x12.99
Height
4.41

Details

Material
Marble
Color
Zento
Tile Use
Floor&Wall
Finish
Honed
Weight
45
Coverage Area
9.7 Sq. ft
Shape
Encaustic
Collection
Ionian

Description

Zento 3" x 3" marble grid mosaic tile from the Ionian collection blends bold geometric design with the timeless elegance of natural stone, creating a look that is both modern and refined. Featuring a honed finish that softens the surface while enhancing the intricate pattern, each tile showcases a sophisticated mix of cool blue, deep black, and crisp white tones. Perfect for kitchen backsplashes, bathroom walls, shower surrounds, countertops, and floors, this 3" x 3" marble mosaic tile delivers visual interest and lasting beauty in both residential and commercial settings. Mounted on mesh backing for easy installation, it offers a clean, polished look with minimal effort. Zento is also Greenguard Indoor Air Quality Certified, combining elevated style with a commitment to healthier living environments.


  • Size: 11.81 in. W x 11.81 in. L x 0.31 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with moderate variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.