
Zouli Stak SAMPLE Honed Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0337-SAM
Zoro # G605837893
product price: $3.39
/eaSold in multiples of 3 for $10.17
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Honed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0337-SAM
Zoro #
G605837893
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Zouli Stak
Finish
Honed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Modern style and strong geometric patterns combine to create spaces that are one-of-a-kind. crafted from natural marble, the Zouli Stak x mosaic tile feature a honed, satiny finish that enhances the stone's beauty. cool, on-trend blues, blacks, and whites are incorporated throughout the patterns to create a stunning look. relax knowing the MSI zouli stak will make a strong statement to any kitchen backsplash, floor, countertop, bathroom, shower wall, and more. mesh-mounted for ease of installation, the Zouli Stak tile is suitable for commercial and residential applications and is greenguard indoor air quality certified for occupant health and comfort. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.