Ionian Zento Subway 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-IOZE2X6SWH-CA

  • Zoro # G704414766


product price:  $304.99
/pk 10, $30.50/ea
Free Shipping & Returns

Key Features

Length
14.96
Width
12.2
Thickness
4.41
Size
12.2x14.96
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-IOZE2X6SWH-CA
Zoro #
G704414766
UPC #
-
Country of Origin
China

Dimensions

Length
14.96
Width
12.2
Thickness
4.41
Size
12.2x14.96
Height
4.41

Details

Material
Marble
Color
Zento
Tile Use
Floor&Wall
Finish
Honed
Weight
45
Coverage Area
9.7 Sq. ft
Collection
Ionian
Shape
Subway

Description

Make a bold design statement with the Ionian Collection’s Zento 2" x 6" marble brick joint mosaic tile, where sculptural elegance meets modern sophistication. This eye catching mosaic showcases a refined mix of blue, black, and white tones that flow effortlessly across each honed tile, creating a striking visual rhythm that brings depth and movement to any space. Perfect for backsplashes, bathrooms, fireplaces, and accent walls, the classic brick joint layout adds structure and style, while the smooth texture enhances the natural beauty of marble. Mounted on mesh backing for quick and easy installation, this durable, low maintenance tile is also Greenguard Indoor Air Quality Certified, making it as functional as it is beautiful.


  • Size: 11.81 in. W x 11.81 in. L x 0.31 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with moderate variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.