4140/4142 Alloy Steel Rectangular Bar, 0.5 in x 2 in, Heat Treated, Decarb Free, 36 in Cut Length
- Mfr # 4140FLH0.500X2.000_36_0
- Zoro # G224502493
product price:Â
$
99.69
/ea
Key Features
Length
36 in
Thickness
1/2 in
Material
Alloy Steel 4140/4142
Size
0.5" x 2"
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4140FLH0.500X2.000_36_0
- Zoro #
- G224502493
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 36 in
- Thickness
- 1/2 in
- Size
- 0.5" x 2"
- Width
- 2 in
Details
- Material
- Alloy Steel 4140/4142
- Item
- Flat Bar
Description
Discover premium quality Alloy Steel 4140/4142 Heat Treated Decarb Free Rectangle Flat (cut from plate) Bar, engineered for superior performance and reliability. This decarb-free rectangular bar offers exceptional strength, toughness, and wear resistance, making it ideal for demanding industrial applications. The heat treatment process enhances the material's mechanical properties while maintaining dimensional stability. Perfect for manufacturing critical components, tools, and machinery parts that require high strength and durability. The decarb-free surface ensures consistent properties throughout the material, eliminating the need for additional processing. This versatile alloy steel bar combines excellent machinability with outstanding mechanical characteristics, suitable for various engineering applications where precision and performance are paramount. The rectangular profile provides convenient stock for further machining and fabrication processes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.