A2 Tool Steel Rectangular Bar 0.375 Inch Thick by 1.5 Inch Wide, 72 in Cut Length
- Mfr # A2FL0.375X1.500_72_0
- Zoro # G724502757
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/8 in
Width
1-1/2 in
Size
0.375" x 1.5"
Material
A2 Tool Steel
Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2FL0.375X1.500_72_0
- Zoro #
- G724502757
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 3/8 in
- Width
- 1-1/2 in
- Size
- 0.375" x 1.5"
- Length
- 72 in
Details
- Item
- Flat Bar
- Material
- A2 Tool Steel
Description
Discover the exceptional quality of A2 Tool Steel Rectangular Flat (cut from plate) Bar, a premium grade material crafted for superior wear resistance and dimensional stability. This versatile flat bar is perfect for manufacturing cutting tools, dies, punches, and other industrial applications where high strength and hardness are essential. Known for its excellent machinability in the annealed condition and minimal distortion during heat treatment, A2 Tool Steel maintains its properties even under demanding conditions. The flat bar format makes it ideal for custom fabrication and machining to your exact specifications. With its balanced composition of carbon and chromium, this material delivers consistent performance and reliability in both cold work and forming applications. Whether you're crafting precision tools or developing specialized components, this A2 Tool Steel Rectangular Bar provides the foundation for exceptional results.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.