A2 Tool Steel Round Bar 2.75 Inch Diameter 48 in Cut Length
- Mfr # A2RD2.750_48_0
- Zoro # G024501832
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Material
A2 Tool Steel
Diameter
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2RD2.750_48_0
- Zoro #
- G024501832
- UPC #
- -
- Country of Origin
- Multiple
- Material
- A2 Tool Steel
- Item
- Round Bar
Dimensions
- Length
- 48 in
- Diameter
- 2-3/4 in
Description
Tool Steel A2 Round Bar is a versatile and high-performance material designed for demanding industrial applications. Known for its excellent wear resistance and dimensional stability, this round bar maintains its properties even under heavy loads and repeated stress. The A2 grade steel offers superior hardness and toughness, making it ideal for crafting cutting tools, dies, punches, and other precision components. This material exhibits remarkable machinability in the annealed condition and can be heat-treated to achieve optimal hardness levels. The round bar format allows for easy handling and efficient material usage in manufacturing processes. Whether you're crafting specialized tools or developing industrial equipment, this A2 tool steel delivers consistent performance and reliability. Perfect for toolmakers, machine shops, and manufacturing facilities that require premium-quality materials for their precision applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.