Shop MSP METALS
See all product information
Create Account
D2 Tool Steel Rectangular Bar 2 Inch Thick by 2 Inch Wide, 36 in Cut Length
- Mfr # D2FL2.000X2.000_36_0
- Zoro # G024502808
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Material
D2 Tool Steel
Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2FL2.000X2.000_36_0
- Zoro #
- G024502808
- UPC #
- -
- Country of Origin
- Multiple
- Material
- D2 Tool Steel
- Item
- Flat Bar
Dimensions
- Length
- 36 in
- Diameter
- 2 in
Description
D2 Tool Steel Rectangular Bar Standard Flat (cut from plate) Bar Stock is a premium-grade, high-carbon, high-chromium tool steel known for its exceptional wear resistance and dimensional stability. This versatile material offers outstanding hardness and excellent edge retention, making it ideal for industrial applications such as cutting tools, dies, punches, and forming tools. The flat bar format provides convenient stock for machining and fabrication. With its superior resistance to abrasion and ability to maintain shape under stress, D2 tool steel delivers reliable performance in demanding manufacturing environments. This material responds well to heat treatment and can achieve high surface hardness while maintaining good toughness at its core. Perfect for toolmakers, machine shops, and industrial manufacturers who require materials that can withstand heavy use and maintain precise tolerances. The flat bar configuration allows for easy cutting, grinding, and machining to your specific requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.