Shop MSP METALS
See all product information
Create Account
D2 Tool Steel Round Bar 0.5 Inch Diameter 48 in Cut Length
- Mfr # D2RD0.500_48_0
- Zoro # G024502761
product price:Â
$
39.59
/ea
Key Features
Material
D2 Tool Steel
Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2RD0.500_48_0
- Zoro #
- G024502761
- UPC #
- -
- Country of Origin
- Multiple
- Material
- D2 Tool Steel
- Item
- Round Bar
Dimensions
- Length
- 48 in
- Diameter
- 1/2 in
Description
Tool Steel D2 Round Bar is a premium-grade cold work tool steel known for its exceptional wear resistance and high compressive strength. This versatile round bar stock is perfect for manufacturing cutting tools, dies, punches, and other industrial components that demand superior hardness and dimensional stability. The material offers excellent edge retention and minimal distortion during heat treatment processes. Its high carbon and chromium content contributes to outstanding abrasion resistance, making it ideal for applications requiring extended service life. These round bars are precision-manufactured to tight tolerances, ensuring consistency in machining operations. Whether you're crafting industrial knives, forming tools, or precision gauges, D2 tool steel delivers reliable performance in demanding applications. The material maintains its properties even under heavy loads and repeated use, making it a trusted choice for toolmakers and manufacturing professionals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.