Shop MSP METALS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
H13 Tool Steel Round Bar 6 Inch Diameter 48 in Cut Length
- Mfr # H13RD6.000_48_0
- Zoro # G824502732
product price:Â
$
3,940.99
/ea
Key Features
Diameter
6 in
Material
H13 Tool Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H13RD6.000_48_0
- Zoro #
- G824502732
- UPC #
- -
- Country of Origin
- Multiple
- Material
- H13 Tool Steel
- Item
- Round Bar
Dimensions
- Diameter
- 6 in
- Length
- 48 in
Description
Tool Steel H13 Round Bar is a premium-grade hot work tool steel known for its exceptional durability and versatility in demanding applications. This high-performance steel bar delivers outstanding resistance to heat, wear, and thermal fatigue, making it ideal for die casting dies, forging dies, and extrusion tooling. The round bar format offers excellent machinability and uniform properties throughout, allowing for precise cutting and shaping to your specifications. With superior toughness and red hardness properties, this H13 grade steel maintains its structural integrity even under extreme temperature conditions. Whether you're working on industrial tooling, mold making, or specialized manufacturing applications, this tool steel round bar provides the reliability and performance characteristics needed for challenging metalworking projects. The material's balanced composition ensures consistent quality and dependable results across various heat treatment processes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.