S7 Tool Steel Rectangular Bar 1 Inch Thick by 4 Inch Wide, 72 in Cut Length
- Mfr # S7FL1.000X4.000_72_0
- Zoro # G024502167
product price:Â
$
975.99
/ea
Free Shipping & Returns
Key Features
Length
72 in
Width
4 in
Material
S7 Tool Steel
Size
1" x 4"
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S7FL1.000X4.000_72_0
- Zoro #
- G024502167
- UPC #
- -
- Country of Origin
- Multiple
- Material
- S7 Tool Steel
- Item
- Flat Bar
Dimensions
- Length
- 72 in
- Width
- 4 in
- Size
- 1" x 4"
- Thickness
- 1 in
Description
Transform your metalworking projects with our premium S7 Tool Steel Rectangular Flat (cut from plate) Bar. Known for its exceptional shock resistance and toughness, S7 tool steel is the go-to choice for demanding applications like impact tools, punches, and chisels. This rectangular bar stock features excellent wear resistance and maintains its hardness even under high-stress conditions. The versatile shape allows for easy machining and fabrication to your exact specifications. Perfect for toolmakers, manufacturers, and industrial applications where reliability and durability are paramount. The material's balanced composition provides outstanding strength and dimensional stability, making it ideal for both cold and hot work tooling applications. Whether you're crafting custom tools or need reliable material for industrial equipment, this S7 tool steel bar delivers consistent performance and superior results.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.