S7 Tool Steel Round Bar 2 Inch Diameter 24 in Cut Length
- Mfr # S7RD2.000_24_0
- Zoro # G024502181
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Material
S7 Tool Steel
Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S7RD2.000_24_0
- Zoro #
- G024502181
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Round Bar
- Material
- S7 Tool Steel
Dimensions
- Length
- 24 in
- Diameter
- 2 in
Description
Tool Steel S7 Round Bar is a premium shock-resisting steel known for its exceptional toughness and resistance to impact. This versatile material maintains excellent strength and hardness while providing superior wear resistance, making it ideal for high-stress applications. The round bar format offers convenience for machining and fabrication needs. Perfect for creating tools that require high impact strength such as chisels, punches, driver bits, and forming dies. The material's unique properties allow it to withstand repeated shock loads without failing, while maintaining dimensional stability during heat treatment. Whether you're crafting custom tools or replacing worn components, this S7 round bar delivers consistent performance and reliability. Suitable for both hot and cold work applications, it provides an excellent balance of hardness and toughness that professionals depend on for demanding industrial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.