Shop MSP METALS
See all product information
Create Account
Stainless Steel 303 1.75 in Diameter Round Bar TGP (Turned, Ground, Polished) 48 in Cut Length
- Mfr # 303TGP1.750_48
- Zoro # G024502495
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-3/4 in
Material
Stainless Steel 303
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303TGP1.750_48
- Zoro #
- G024502495
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel 303
- Item
- Round Bar
Dimensions
- Diameter
- 1-3/4 in
- Length
- 48 in
Description
Precision-engineered Stainless Steel 303 Round Bar, featuring a superior TGP (Turned, Ground, and Polished) finish for exceptional surface quality and dimensional accuracy. This versatile round bar combines excellent machinability with good corrosion resistance, making it ideal for various manufacturing applications. The TGP process ensures tight tolerances and a smooth surface finish, perfect for components requiring precise specifications. This 303 grade stainless steel offers consistent quality throughout and maintains its structural integrity across diverse operating conditions. Commonly used in automotive parts, industrial equipment, and precision components where high-quality finishing and reliable performance are essential. The polished surface provides improved wear resistance and aesthetic appeal, while the material's inherent properties make it suitable for both indoor and outdoor applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.