Portable Hand Coder, DAILYJET Series, Single Color Capability (Discontinued)
- Mfr # 90000
- Zoro # G3809550
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90000
Zoro #
G3809550
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Battery Size
(4) AA and Rechargeable
Overall Length
7"
Overall Width
2"
Overall Height
10"
Font Size
Up to 0.5"
Details
Printer Series
DAILYJET
Color Printing Capability
Single Color
Color
Black
Print Type
True Type
Printhead
Thermal Inkjet
Display
Alphanumeric Characters, (1) Logo, Date/Time, Expiration Date, Shift Code, Counter, QR Code
Material
Plastic
Includes
Battery Charger, USB Cable, Charging Cable, PC Program, No Batteries Included
Item
Portable Hand Coder
Max. Lines of Print
6
For Use With
Mfr. No. 90900, 90925
Green Environmental Attribute
Product is Rechargeable
Stencil Machine Type
Hand Coder
Description
Hand Coder, Print Type True Type, Color Black, Material Plastic, Printhead Thermal Inkjet, Font Size Up to 0.5 in, Max. Lines of Print 6, Battery Size (4) AA and Rechargeable, For Use With Mfr. No. 90900, 90925, Display (1) Logo, Alphanumeric Characters, Counter, Date/Time, Expiration Date, QR Code, Shift Code, Overall Length 7 in, Overall Width 2 in, Overall Height 10 in, Includes Battery Charger, USB Cable, Charging Cable, PC Program, No Batteries Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.