Zoro Homepage

Industrial Printer, Standard Industrial

  • Mfr # QM1610

  • Zoro # G716313651


product price: $4,269.99
/ea
Free Shipping & Returns

Key Features

Print Speed
6.1 m/min (20 ft/min), 6.1 m/min (200 ft/min)
Barcode Printer Type
Industrial
Wire Communication
Wired
Standards
CE, cTUVus, GS Certified
Includes
Controller/Keypad, Mounting Brackets, Power Cord, Pressurized Ink Bottle, Printhead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QM1610
Zoro #
G716313651
UPC #
-
Country of Origin
United States

Dimensions

Max. Print Width
1 ft
Overall Height
1 in

Details

Item
DOD INKJET PRINTER
Print Speed
6.1 m/min (20 ft/min), 6.1 m/min (200 ft/min)
Barcode Printer Type
Industrial
Wire Communication
Wired
Standards
CE, cTUVus, GS Certified
Includes
Controller/Keypad, Mounting Brackets, Power Cord, Pressurized Ink Bottle, Printhead
Power Source
Universal Switching Power 100 to 240 V at 50/60 Hz
Printer Type
Standard Industrial
Screen Type
Push Button

Description

DOD INKJET PRINTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.