Ink Cartridge, Black, DailyJet Series
- Mfr # 90925
- Zoro # G3884575
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
GPR24
Printer Model
Hand Printer
Ink/Toner Color
Black
Printer Brand
DailyJet
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90925
- Zoro #
- G3884575
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 4"
- Overall Width
- 2-1/2"
- Overall Height
- 1"
- Wire Rope Length
- 4"
- Length
- 4"
Details
- Market Indicator Cartridge No.
- GPR24
- Printer Model
- Hand Printer
- Ink/Toner Color
- Black
- Item
- Ink Cartridge
- Printer Brand
- DailyJet
- Color
- Black
- For Use With
- 48UH53
- Ink Color
- Black
- Printer Series Compatibility
- DailyJet
- Product Type
- Ink Cartridge
- Formulation
- Liquid Ink
- Compatible Mfr Part Number
- 90000
- Ink Solvent Base
- Ethanol
- Compatible Surfaces
- Glass, Metal, Plastic
- Compatible Product Type
- 48UH53
Description
Ink Cartridge, Compatible with Grainger Part Number 48UH53, Compatible Mfr Part Number 90000, Ink Color Black, Printer Series Compatibility DailyJet, Ink Solvent Base Ethanol, Formulation Liquid Ink, Compatible Surfaces Glass, Metal, Plastic, Product Type Ink Cartridge
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.