Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Stencil Set, 32 Pieces, 4 in, Number, Mylar Plastic, White

  • Mfr # CCSMYL4

  • Zoro # G015079098


product price: $71.29
/ea

Key Features

Stencil Type
Number
Material
Mylar Plastic
Color
White
Thickness
0.011 in
Character Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSMYL4
Zoro #
G015079098
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.011 in
Character Width
6 in
Length
4 in

Details

Item
Letter Stencil Set,32 Pieces,4 in
Stencil Type
Number
Material
Mylar Plastic
Color
White

Description

Letter Stencil Set,32 Pieces,4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.