Marsh Electric Kraft Tape Dispenser For 1"-3"W Tape

  • Mfr # TDE110

  • Zoro # G102539030


product price:  $1,514.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDE110
Zoro #
G102539030
UPC #
707022377492
Country of Origin
United States

Description

THIS PROGRAMMABLE TAPE DISPENSER DISPENSES AT 3 FT/SEC. THE DISPENSER IS EASILY PORTABLE, QUIET, ROBUST ELECTRONICS AND MOTOR WITHSTAND HARSH ENVIRONMENTS. IT OFFERS 10 PRESET SELECTABLE LENGTHS WITH NUM LOCK" KEY TO INPUT CUSTOM LENGTHS FROM 5-99"L. THE LONG LIFE, ACCURATE STAINLESS STEEL DUAL EDGE CUTTER ENSURES RELIABILITY. THE DISPENSER INCLUDES WATER HEATER FOR MORE SECURE SEALS. IT CORROSION PROOF MOISTENING SYSTEM PROTECTS FROM DEGRADE OVER TIME. THE LARGE 70 OZ WATER BOTTLE REDUCES DOWNTIME. THE TACTILE KEYPAD OFFERS CONTROL. THIS DISPENSER ACCEPTS 1-3"W TAPE. IT COMES WITH A 6.5'L POWER CORD WITH IEC CONNECTOR. THE FUSED IEC CONNECTOR ALLOWS YOU TO CHOOSE THE PROPER POWER CORD FOR YOUR ELECTRICAL REQUIREMENTS. THE FUSED IEC SOCKET PROTECTS THE MACHINE FROM ELECTRICAL FAILURE. THE DISPENSER RUNS ON 115V POWER. IT IS CSA, CE, ANSI AND UL STANDARD 60950 COMPLIANT. THIS PRODUCT COMES WITH A 18-MONTH LIMITED IT CAN HANDLE ROLLS UP TO 1000' LONG.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.