Shop MSSC
See all product information
Create Account
Spray Paint, Tan, 11 oz, 12 PK
- Mfr # 30394
- Zoro # G905173752
product price:Â
$
156.99
/pk of 12, $13.08/ea
Free Shipping & Returns
Key Features
Color
Tan
Color Family
Beige
Net Weight
11 oz
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30394
- Zoro #
- G905173752
- UPC #
- 707022422239
- Country of Origin
- United States
Details
- Item
- Spray Paint
- Color
- Tan
- Color Family
- Beige
- Net Weight
- 11 oz
- Application Method
- Spray
Description
THE MARSH SPRAY TAN MARK-OVER INKS ARE USED TO COVER UP OLD MARKS ON BROWN CARTONS TO MAKE THEM REUSABLE. THESE FAST-DRYING, PERMANENT, WATERPROOF MARK OVER INKS WILL PROVIDE MAXIMUM COVERAGE WITH MINIMUM SPRAY MIST AND RUNNING. THE INK COVERS THE MARKS UNDERNEATH WITH FEWER PASSES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.