18x24 Inch Universal Poster Showboard, Lockable Pedestal Menu Holder Aluminum Black

  • Mfr # UCUS1B0018X2000

  • Zoro # G015575927


product price:  $276.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCUS1B0018X2000
Zoro #
G015575927
UPC #
-
Country of Origin
Turkey

Description

Our new stylish Curved Sign Holder captures the customer's attention in all frequented traffic areas. The curved design gives a modern and exquisite look. The rotating head feature allows the advertisement to be used in portrait or landscape. Round metal base ensures stability. The anti-glare PET covers protect your media from direct light and dust. The frame is lockable. A pair of keys included. The use of this aluminum frame is fairly easy. To load or change a graphic, simply snap open the four spring-loaded frame edges, remove the anti-glare transparent cover and attach the media with magnets to the metal surface in place as required, then snap close the frame edges. The corners of this frame is mitred. The anti-glare cover allows a clear view of the print, poster and protects the artwork from dust and direct light. It is made of the finest materials while providing the highest level of quality. Powder-coated Aluminum body ensures durability without sacrificing exquisite posture. Round metal base ensures stability. It can be used as a Sign Holder, Menu Holder, Poster Holder in hotels, galleries, museums, restaurants, cafes, lobby, bars, and more. Frame can be used in portrait and landscape positions. This sign holder is suitable for indoor usage.


  • Suitable for 18x24 inch posters.
  • Elegant design captures the customer's attention in all frequented traffic areas.
  • The rotating head allows the advertisement to be used in portrait or landscape position
  • Suitable for indoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.