18x24 Metal Eco Info Board-2 Tier Black Double-Sided Floor Standing Poster Sign Holder
- Mfr # UIBM20B218X2000
- Zoro # G624483729
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Height
72.83 in
Width
19.33 in
Material
Steel
Length
14.17 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UIBM20B218X2000
- Zoro #
- G624483729
- UPC #
- -
- Country of Origin
- Türkiye
- Material
- Steel
- Color
- Black
Dimensions
- Height
- 72.83 in
- Width
- 19.33 in
- Length
- 14.17 in
Description
This 2-tier metal eco info board is engineered to deliver a stylish, highly effective display solution that effortlessly captures attention in high-traffic commercial environments. Featuring a sleek double-sided design with two separate frame tiers, this floor-standing pedestal sign holder allows you to display up to four 18x24-inch posters simultaneously-holding two graphics back-to-back on each tier. Its multi-level presentation maximizes your advertising capacity, ensuring that promotional messages, menus, schedules, or directional signage remain clearly visible to passersby approaching from multiple directions. Built for long-lasting performance and structural integrity, the frame is constructed from premium powder-coated steel. The heavy-duty square base provides a low center of gravity that keeps the entire display stand firmly anchored, preventing wobbling or tipping over even in bustling public areas. Despite its solid and robust build, the stand maintains a streamlined footprint, making it easy to position, move, and integrate into various floor layouts whenever your marketing requirements evolve. Updating your promotional materials is smooth, fast, and hassle-free. Utilizing a convenient top-loading slide-in frame system, you can swap out artwork in seconds without needing tools-simply slide your graphics directly into the top slot of each tier. This easy-access design allows staff to refresh campaign offers and seasonal graphics frequently with minimal operational downtime. To ensure safe transport and minimal storage volume, each pedestal stand is shipped knocked-down. The package arrives complete with a full fixing hardware set and a straightforward step-by-step assembly instruction sheet, allowing for quick and effortless setup upon delivery. Ideal for high-foot-traffic environments such as retail stores, shopping centers, corporate lobbies, trade show halls, restaurants, cinemas, and public event spaces, this versatile dual-tier poster stand delivers a reliable, professional presentation that enhances your brand image.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.