Shop M&T DISPLAYS
See all product information
Create Account
18x24 Metal Eco Info Board - Black Double-Sided Floor Standing Poster Sign Holder
- Mfr # UIBM20B118X2000
- Zoro # G424483677
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Height
58.4 in
Length
15.5 in
Color
Black
Material
Steel
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UIBM20B118X2000
- Zoro #
- G424483677
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Height
- 58.4 in
- Length
- 15.5 in
- Width
- 20 in
Details
- Color
- Black
- Material
- Steel
Description
This metal eco info board is designed to deliver a stylish, highly effective display solution that effortlessly captures attention in high-traffic environments. Built with a sleek double-sided layout, this floor-standing pedestal sign holder maximizes visibility by allowing you to showcase two 18x24-inch posters back-to-back. Its tall, streamlined profile ensures your promotional messages, event announcements, directional signage, or menus are clearly visible to passersby from multiple directions, making it an essential display tool for crowded public spaces. Engineered for long-lasting performance and stability, the stand is constructed from premium powder-coated steel with a durable black finish. The heavy square base provides a solid foundation that keeps the frame firmly anchored and prevents wobbling, even in busy areas with constant foot traffic. Despite its heavy-duty construction, the stand remains lightweight enough to move and reposition whenever your store or event layout changes. Updating your marketing materials is quick, simple, and hassle-friendly. Featuring a convenient top-loading slide-in mechanism, you can swap out graphics in seconds without using tools-simply slide your poster into the top slot of the frame. This user-friendly design allows you to refresh promotions and messaging frequently with minimal downtime. Designed for easy handling and transport, each info board ships knocked-down to protect the components during shipping. The package includes a complete fixing hardware set and a straightforward instruction sheet for quick, hassle-free assembly. Ideal for commercial markets, trade shows, retail stores, shopping centers, corporate lobbies, event venues, and public halls, this versatile poster stand offers a dependable, professional presentation that enhances your brand image. (Poster cover sheets and backing materials are sold separately.)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.