Shop M&T DISPLAYS
See all product information
Create Account
22x69 Metal Eco Info Board - Silver Double-Sided Floor Standing Poster Sign Holder
- Mfr # UIBS20N129X2000
- Zoro # G024483725
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Height
67.83 in
Color
Silver
Width
22.09 in
Material
Steel
Length
14.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UIBS20N129X2000
- Zoro #
- G024483725
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Height
- 67.83 in
- Width
- 22.09 in
- Length
- 14.96 in
Details
- Color
- Silver
- Material
- Steel
Description
This metal info board delivers a sleek, high-impact display solution engineered to maximize brand visibility in high-foot-traffic indoor spaces. Designed with a double-sided pedestal frame, it allows you to showcase two graphics back-to-back simultaneously, ensuring your marketing campaigns, menus, event notices, or directional signage command attention from passersby approaching from all directions. Its clean, modern aesthetic integrates seamlessly into any professional setting, elevating your business presentation while making information immediately accessible. Constructed from premium cast iron with a specialized anti-corrosive protective coating, this floor-standing sign holder is built for long-term durability and structural integrity. The protective finish shields the metal profile against dust, fingerprints, and light surface scratches, preserving a fresh and pristine appearance over years of daily commercial use. The heavy cast iron base provides exceptional weight and stability, anchoring the display firmly to the floor to prevent tipping or shifting in busy public areas while maintaining a streamlined footprint. Updating your promotional materials is remarkably quick and user-friendly thanks to the top-loading slide-in mechanism. Changing out artwork requires no tools: simply pull out the central backing panel along with its protective transparent sheets, place your printed posters on both sides of the backing, and slide the entire assembly back into the top slot of the frame. Each unit comes complete with an internal divider backing to keep graphics perfectly flat and separated, as well as two high-clarity anti-glare PET lenses. These protective covers guard your prints against ambient dust, dirt, and light scratches while eliminating harsh reflections from overhead lighting to ensure clear readability from any angle. Ideal for hotels, cafes, restaurants, boutiques, bookstores, corporate lobbies, exhibitions, and trade shows, this versatile display stand offers a dependable, highly professional marketing solution..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.