
24W x 36H SignPro Sidewalk Sign with Lens Protective Cover, White
Mfr # UPSP110024X2000
Zoro # G614914516
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
36 in
Sign Material
High-Density Polyethylene
Sign Background Color
White
Double Sided
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UPSP110024X2000
Zoro #
G614914516
UPC #
-
Country of Origin
Turkey
Dimensions
Width
24 in
Height
36 in
Details
Item
A-Frame Sign
Sign Material
High-Density Polyethylene
Sign Background Color
White
Double Sided
Yes
Color
White
Includes
Protective Lens
Application
Indoor/Outdoor
Description
Provides maximum exposure for your signage. Display two, 24x36 inch stickers. This sandwich board comes with Polypropylene panels that can be used double-sided. You can stick your stickers to both sides for fast poster change. The cover frame helps to keep the panel in place.Made of weather-resistant HDPE high-density polyethylene, which makes this ideal for outdoor use. The heavy design keeps your signage secure without having to fill with water or sand not like other plastic A-Frame sidewalk signs.Suitable for indoor and outdoor use. This A-Board can be used as an Advertisement Display Holder, Information Sign, Caution Barrier or more at business, offices, markets, stores, restaurants, cafes, cinemas, theaters, events like conventions, etc. You can even stick your signs or posters for custom usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.