Zoro Homepage

24''x36'' SignPro Sidewalk Sign for Posters, Black, A Board, Double Sided

  • Mfr # UPSP320024x2000

  • Zoro # G814914521


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
36 in
Sign Material
High-Density Polyethylene
Sign Background Color
Black
Double Sided
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPSP320024x2000
Zoro #
G814914521
UPC #
-
Country of Origin
Turkey

Dimensions

Width
24 in
Height
36 in

Details

Item
A-Frame Sign
Sign Material
High-Density Polyethylene
Sign Background Color
Black
Double Sided
Yes
Color
Black
Application
Indoor/Outdoor

Description

This sandwich board is double sided. It provides maximum exposure for your signage. You can apply two, 24x36 inch stickers.Made of weather-resistant HDPE high-density polyethylene, which makes this ideal for outdoor use. The heavy design keeps your signage secure without having to fill with water or sand not like other plastic A-Frame sidewalk signs.This A-Board can be used as an Advertisement Display Holder, Information Sign, Caution Barrier or more at business, offices, markets, stores, restaurants, cafes, cinemas, theaters, events like conventions, etc. You can even stick your signs or posters for custom usage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.