4x8.5.11 Inch Enclosed Lockable Sealed Poster Showboard Black Aluminum Noticeboard

  • Mfr # USBBS10481X2000

  • Zoro # G515575908


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
23.03 in
Length
29.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBBS10481X2000
Zoro #
G515575908
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
8.5"x11"
Width
23.03 in
Length
29.72 in

Details

Item
Enclosed Showboard
Material
Aluminum
Color
Black

Description

What you need for high foot traffic areas is an enclosed lockable magnetic bulletin boards that keeps your announcements safe and secure behind the locked glass door ensuring that items posted can only be removed by those with the authority to replace them. You can display 4x8.5x11 inch or A4-sized papers at a time. The board has a highly durable magnetic backing that the magnets firmly hold your signs in place without falling out. A set of magnets are included. It is made of the finest materials while providing the highest quality. The aluminum profile makes the product durable yet light for easy carrying.Suitable for indoor use. You can use the boards of your notes, messages, pictures, memos, calendars, menus, reminders, and more and effectively deliver your message to students, employees, attendees, and visitors.


  • You can display 4x(8.5x11) inch posters.
  • The board has a sturdy aluminum frame.
  • Suitable for indoor and outdoor use.
  • It can be used both in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.