Enclosed Lockable Magnetic Showboard, 4x8.5x11 Inch Silver Aluminum Noticeboard

  • Mfr # USBN2004A4X2000

  • Zoro # G415575909


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
29.72 in
Color
Silver
Length
23.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBN2004A4X2000
Zoro #
G415575909
UPC #
-
Country of Origin
Turkey

Dimensions

Size
4 x (8.5 x 11) in
Width
29.72 in
Length
23.03 in

Details

Item
Enclosed Magnetic Showboard
Material
Aluminum
Color
Silver

Description

What you need for high foot traffic areas is an enclosed lockable magnetic bulletin boards that keeps your announcements safe and secure behind the locked glass door ensuring that items posted can only be removed by those with the authority to replace them. You can display 4x8.5x11 inch or A4-sized papers at a time. The board has a highly durable magnetic backing that the magnets firmly hold your signs in place without falling out. A set of magnets are included. 1 key set comes with the product. Single lock bulletin board case depth is 1.18 inches. Enclosed lockable magnetic bulletin boards is weatherproof. It is made of the finest materials while providing the highest quality. The aluminum profile makes the product durable yet light for easy carrying. The door is made of shatter-resistant polycarbonate windows and features a hidden lock on the side. Suitable for indoor and outdoor use. You can use magnets to pin all of your notes, messages, pictures, memos, calendars, menus, reminders, and more and effectively deliver your message to students, employees, attendees, and visitors. It can be used both in vertical and horizontal positions.


  • You can display 4x(8.5x11 inch) posters.
  • 1 key set comes with the product.
  • The board case depth is 1.18 inches.
  • Suitable for indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.