Enclosed Lockable Red Felt Bulletin Showboard, 6x8.5x11 Inch Silver Aluminum 19.49x38.78
- Mfr # USBN1206A4X2000
- Zoro # G415575930
Key Features
Specifications
Details
- MFR #
- USBN1206A4X2000
- Zoro #
- G415575930
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Enclosed Felt Showboard
- Color
- Silver/Red Felt
- Material
- Aluminum
Dimensions
- Width
- 42.32 in
- Length
- 23.03 in
- Size
- 8.5"x11"
Description
What you need for high foot traffic areas is an enclosed lockable magnetic bulletin boards that keeps your announcements safe and secure behind the locked glass door ensuring that items posted can only be removed by those with the authority to replace them. You can display 6x8.5x11 inch or A4-sized papers at a time. The board has a highly durable magnetic backing that the magnets firmly hold your signs in place without falling out. A set of magnets are included. 2 keys set comes with the product. Double lock bulletin board case depth is 1.18 inches. Enclosed lockable magnetic bulletin boards is weatherproof. It is made of the finest materials while providing the highest quality. The aluminum profile makes the product durable yet light for easy carrying. The door is made of shatter-resistant polycarbonate windows and features a hidden lock on the side. Suitable for indoor and outdoor use. You can use magnets to pin all of your notes, messages, pictures, memos, calendars, menus, reminders, and more and effectively deliver your message to students, employees, attendees, and visitors. It can be used both in vertical and horizontal positions.
- You can display 6x(8.5x11 inch) posters.
- 2 key set comes with the product.
- The board case depth is 1.42 inches.
- Suitable for indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.