LED Light WindPro Aluminum Silver 23.38x33.11 Double Sided Pavement Sidewalk Sign Poster Holder

  • Mfr # USWL000NA1X2002

  • Zoro # G915575911


product price:  $2,090.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
23.38"x33.11"
Material
Aluminum
Width
48 in
Color
Silver
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USWL000NA1X2002
Zoro #
G915575911
UPC #
-
Country of Origin
Turkey

Dimensions

Size
23.38"x33.11"
Width
48 in
Length
29 in

Details

Item
Signholder
Material
Aluminum
Color
Silver

Description

This patented PCT/EP2018/060515 LED illuminated sidewalk poster holder comes with an easy loading double-sided Aluminum Frame. UV PC cover allows a clear view of the poster and protects the insert from dust and weather conditions. LED illumination is achieved by specially treated acrylic and provides homogenous lighting. Pre-treated light-guided panels diffuse the light even & powerful. It has a 26.6V 12V DC, 10A, lithium, rechargeable battery. Professional durable water base prevents your signs from tilting over on moderate wind conditions. Round base corners provides maximum safety on the pavement. The water base can be filled with water or sand to increase weight and stability. Roll-on wheels are provided for easy transport. This Sidewalk Pavement Sign is made of the finest materials while providing the highest level of quality. To ensure the sustainability of the quality, the frame is made of aluminum with anodized finish. Water Base is made of durable HLPE High-Density Polyethylene material. Locable insert and battery compartment provide tamper protection. This pavement sidewalk sign can be used indoor or outdoor. An excellent way to get attention when you want to display marketing advertisements, restaurant menus, promotions, signs, or important messages. It can be used in a multipurpose setting, whether this may be at your place of business, office, outdoors, markets, cafes, events like conventions, weddings, birthdays, party.


  • Viewable size: 22.51"x32.32" (572x821 mm)
  • Poster size: 23.38"x33.11" (594x841 mm)
  • External size: 25.90"x35.70" (658x907 mm)
  • 26.6V (12V DC), 10A rechargeable lithium battery
  • On/Off and single/double side light switch
  • Weatherproof lockable insert and battery compartment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.