Lockable Weatherproof Smart Ledbox Aluminum 24x36 inch Silver Sign Holder
- Mfr # ULH35TN024X2000
- Zoro # G824483703
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Length
38.43 in
Material
Aluminum
Height
1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULH35TN024X2000
- Zoro #
- G824483703
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Silver
- Material
- Aluminum
Dimensions
- Width
- 26.42 in
- Length
- 38.43 in
- Height
- 1.18 in
Description
This lockable, weatherproof wall-mounted LED light box features a sleek 1.38-inch profile designed to showcase your messages with maximum practical impact and modern elegance. Engineered with specially treated acrylic panels, it ensures perfectly uniform and homogenous light distribution across the entire graphic display. Operating at an efficient 41W/3.33A power consumption, it generates a bright average illumination range of 1600 to 1900 LUX. The generous 98.43-inch power cord provides exceptional installation flexibility across a wide variety of wall surfaces and display areas. Updating your featured media is quick and effortless thanks to the user-friendly front-loading snap mechanism. To swap out graphics, simply snap open the four spring-loaded frame edges, remove the included anti-glare protective cover, place your print or artwork inside, and snap the profile edges shut. The transparent anti-glare sheet keeps your posters completely readable under direct lighting while offering a sturdy barrier against dust, moisture, and everyday wear. Constructed from premium-grade materials, the lightweight aluminum profile combines rugged structural strength with easy mounting. Its refined anodized finish protects against dust, fingerprints, and light surface scratches, preserving a clean aesthetic over time. Engineered for high performance in demanding environments, it incorporates an IP67-rated external power supply to guarantee long-lasting durability and reliable weather resistance. Fully suitable for outdoor and indoor environments, this versatile illumination box supports both portrait and landscape mounting orientations. It serves as an outstanding presentation solution for menus, promotional posters, event advertisements, directional signage, and critical notices. Whether deployed in high-traffic public walkways, retail centers, cafes, restaurants, movie theaters, corporate complexes, or event venues, it guarantees vibrant, professional, and high-visibility exposure for your brand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.