Metal Enclosed Bulletin Menu Board Pedestal Menu Holder 4x8.5 x 11in Black Pattern Floor Standing

  • Mfr # UMBO0N0481X2000

  • Zoro # G215282694


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
Mounting Style
Pedestal
Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMBO0N0481X2000
Zoro #
G215282694
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
8-1/2 in x 11 in

Details

Item
Floor Sign Holder
Color
Black, Gray
Mounting Style
Pedestal

Description

If you need a reliable outdoor menu stand that will stand in front of the entrance to your business, we offer you a product Restaurant Board. This freestanding signpost helps you reach your customers and workers practically and elegantly. The aluminum body and frame give this post a serious and elegant look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products