Pedestal Sign Holder Restaurant Menu Board Floor Standing 11 x 17 Copper

  • Mfr # UCUMB10517X2000

  • Zoro # G315282679


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Size
11 in x 17 in
Mounting Style
Pedestal
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCUMB10517X2000
Zoro #
G315282679
UPC #
-
Country of Origin
Turkey

Dimensions

Size
11 in x 17 in

Details

Item
Floor Sign Holder
Mounting Style
Pedestal
Color
Copper

Description

Our new stylish Curved Sign Holder captures the customers attention in all frequented traffic areas. The curved design gives a modern and exquisite look. The rotating head feature allows the advertisement to be used in portrait or landscape. The anti-glare PET covers protect your media from direct light and dust. Snap Frame makes media changes quick and easy. Simply flip open all 4 profiles, change the old media with Anti-Glare PET, snap all 4 sides shut, and DONE. The heavy base ensures stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.